BLRB 365216 A-2RS

COMPARE

BLRB 365216 A-2RS

Description
BLRB 365216 A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # BLRB 365216 A-2RS

BDI # 1422510

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 56
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SB60A

COMPARE

SB60A

Description
SB60A SPHERICAL PLAIN BEARING

IKO

Part # SB60A

BDI # 17219213

Features

Enclosure: Open
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB 6010053

COMPARE

SB 6010053

Description
SB 6010053 SPHERICAL PLAIN BEARING

IKO

Part # SB6010053

BDI # 23285154

Features

Enclosure: Open
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA4-60B

COMPARE

SA4-60B

Description
SA4-60B SPHERICAL PLAIN BEARING ; NON-RETURNABLE

NTN

Part # SA4-60B

BDI # 1229030

Features

Enclosure: Open
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
AM-80100-120

COMPARE

AM-80100-120

Description
AM-80100-120 SLEEVE BEARING ; POR NON RETURNABLE 80MMX100MMX120MM

ISOSTATIC

Part # 601583

BDI # 526093

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.15
Nominal Outside Diameter - Inch: 3.937
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 120
Nominal Bore - Millimeter: 80
Length Thru Bore - Inch: 4.724
Global Part Number GPN: 488793

Price Inventory : Available to order
Loading Price
QTY