GE 70 ES-2RS

COMPARE

GE 70 ES-2RS

Description
GE 70 ES-2RS SPHERICAL PLAIN BEARING ; 70MM ID 105MM OD 49MM WIDE SEALED

EBC

Part # GE 70 ES-2RS

BDI # 21488744

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
$ 27.36 / each QTY