Features
Enclosure:
Open
Housing Width - Millimeter:
4.75
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.469
Other Features:
4 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
SBG2SS
Description
SBG2SS SPHERCO SPHERICAL PLAIN BRG ; 0.165"X0.468"X0.25"
Part # SBG2SS
BDI # 796699
Features
Enclosure:
Open
Housing Width - Millimeter:
4.75
Material - Ball:
Stainless Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.469
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Race
Self Aligning:
Yes
BSNPLN-06TH08
Description
BSNPLN-06TH08 SLEEVE BEARING ; 0.375" ID 0.4688" OD 1/2" LN SELF-LUB
Part # BSNPLN-06TH08
BDI # 22369866
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.469
Inch - Metric:
Inch
Outside Diameter - Inch:
0.469
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
11.913
Other Features:
Self-Lubricating | Lead-Free