SB90A

COMPARE

SB90A

Description
SB90A SPHERICAL PLAIN BEARING

IKO

Part # SB90A

BDI # 17219219

Features

Enclosure: Open
Housing Width - Millimeter: 65
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB9014076

COMPARE

SB9014076

Description
SB9014076 SPHERICAL PLAIN BEARING

IKO

Part # SB9014076

BDI # 17219218

Features

Enclosure: Open
Housing Width - Millimeter: 65
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA4-90B

COMPARE

SA4-90B

Description
SA4-90B SPHERICAL PLAIN BEARING ; NON-RETURNABLE 90MM ID 140MM OD 76MM W

NTN

Part # SA4-90B

BDI # 1229035

Features

Enclosure: Open
Housing Width - Millimeter: 65
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY