CB-1013-08
Description
CB-1013-08 SLEEVE BEARING ; 5/8" BORE 13/16" OD 1" LTB
Part # 104137
BDI # 522664
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.813
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Global Part Number GPN:
489357
CB-1113-12
Description
CB-1113-12 SLEEVE BEARING ; 11/16" BORE 13/16" OD 1-1/2" LTB
Part # 104181
BDI # 522697
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.688
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.813
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
17.475
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
489390
SBG 6
Description
SBG 6 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 5/16" HSG WID 13/16" OD
Part # 1800600000
BDI # 357577
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Liner:
Not Applicable
Material - Outer Member:
Aluminum Bronze
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39464
Self Aligning:
Yes
SBG 6S
Description
SBG 6S SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1800601000
BDI # 357578
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39465
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39466
Self Aligning:
Yes