AM-1622-20
Description
AM-1622-20 SLEEVE BEARING ; 16MMX22MMX20MM PWDR MTL BRNZ
Part # 601253
BDI # 525869
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.866
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488541
AM-1722-17
Description
AM-1722-17 SLEEVE BEARING ; 17MMX22MMX17MM PWDR MTL BRNZ
Part # 601262
BDI # 525874
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.669
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.866
Length Thru Bore - Millimeter:
17
Nominal Bore - Millimeter:
17
Length Thru Bore - Inch:
0.669
Global Part Number GPN:
488546
FM-1522-15
Description
FM-1522-15 PLAIN BEARING ; 15MMX22MMX15MMX28MMX3MM
Part # 602149
BDI # 526186
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.866
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
15
Global Part Number GPN:
491141
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
GE 12 E
Description
GE 12 E SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD
Part # GE 12 E
BDI # 1418306
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Side Lubrication Only
Self Aligning:
Yes