EP-161924
Description
EP-161924 PLAIN BEARING ; 1.003"X1.1915"X1-1/2" PWDR MTL BRNZ
Part # 201321
BDI # 523722
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.192
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
490555
EW-101902
Description
EW-101902 THRUST WASHER BEARING ; 0.627"X1.1915"X3/32" PWDR MTL BRNZ
Part # 202411
BDI # 524083
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.192
Length Thru Bore - Millimeter:
2.388
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.094
Global Part Number GPN:
490805
EP161924
Description
EP161924 SLEEVE BEARING ; 1" ID X 1.188" OD X 1.5" SINTERED BRONZE
Part # EP161924
BDI # 17054110
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.192
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
30.277