B-1622-24
Description
B-1622-24 SLEEVE BEARING ; 1.003"X1.378"X3" PWDR MTL BRNZ
Part # 301306
BDI # 524418
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
35
SF-3244-16
Description
SF-3244-16 FLANGE BEARING ; SINTERED BRONZE 1X1-3/8X1X1-5/8X3/16
Part # SF-3244-16
BDI # 18136723
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Flange Outside Diameter - Inch:
1.625
CB142220
Description
CB142220 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 3/8 X 2- 1/2
Part # CB142220
BDI # 18256634
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
35
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes
GE17-FO-2RS
Description
GE17-FO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MM BORE 35MM OD
Part # GE17-FO-2RS
BDI # 1173155
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning:
Yes