GE20-PB
Description
GE20-PB SPHERICAL PLAIN BRG ; NON-RETURNABLE 20MM X 40MM X 25MM
Part # GE20-PB
BDI # 15052217
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Bronze
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
AM-3240-20
Description
AM-3240-20 SLEEVE BEARING ; 32MMX40MMX20MM PWDR MTL BRNZ
Part # 601440
BDI # 525985
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488663
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Bronze | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Other Features:
3 Piece | Maintenance Free
Self Aligning:
Yes
AM-3240-25
Description
AM-3240-25 SLEEVE BEARING ; 32MMX40MMX25MM PWDR MTL BRNZ
Part # 601441
BDI # 525986
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488664
AM-3240-32
Description
AM-3240-32 SLEEVE BEARING ; 32MMX40MMX32MM PWDR MTL BRNZ
Part # 601442
BDI # 525987
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
1.26
Global Part Number GPN:
488665