CB-1626-16
Description
CB-1626-16 SLEEVE BEARING ; 1" BORE 1-5/8" OD 2" LTB
Part # 104431
BDI # 522902
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Global Part Number GPN:
489597
CB-2226-24
Description
CB-2226-24 SLEEVE BEARING ; 1-3/8" BORE 1-5/8" OD 3" LTB
Part # 104619
BDI # 523057
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
3
Global Part Number GPN:
489755
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22.225
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
TT-1603-4
Description
TT-1603-4 THRUST WASHER BEARING ; 1" BORE 1-5/8" OD 1/4" THK
Part # 102443
BDI # 522312
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492059