GEC 320 TXA-2RS
Description
GEC 320 TXA-2RS SPHERICAL PLAIN BRG
Part # GEC 320 TXA-2RS
BDI # 1262290
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE320-DW-2RS2-B-XL
Description
GE320-DW-2RS2-B-XL X-LIFE PLAIN BEARING ; NON-RETURNABLE SPHERICAL 320MM ID
Part # GE320-DW-2RS2-B-XL
BDI # 19264719
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
Plastic | PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
2 Piece
Self Aligning:
Yes
GE320-DO-C3
Description
GE320-DO-C3 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 320MM X 440MM X 160MM
Part # GE320-DO-C3
BDI # 15041433
Features
Enclosure:
Open
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing