SS-5664-16
Description
SS-5664-16 SLEEVE BEARING ; 1.754"X2.004"X1" PWDR MTL BRONZE
Part # 401502
BDI # 525179
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1
Global Part Number GPN:
491838
AA-2001-11
Description
AA-2001-11 SLEEVE BEARING ; 1-3/4" BORE 2" OD 1" LTB
Part # 101744
BDI # 522019
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1
Global Part Number GPN:
487963
GM2832-020
Description
GM2832-020 GAR-MAXAA PLAIN BEARING ; 1-3/4"ID 2"OD 1-1/4"LTB
Part # GM2832-020
BDI # 363180
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
484198
GM2832-028
Description
GM2832-028 GAR-MAXAA PLAIN BEARING ; 1-3/4IN X 2IN X 1-3/4IN
Part # GM2832-028
BDI # 363184
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
50.902
B-2432-20
Description
B-2432-20 SLEEVE BEARING ; 1.503"X2.004"X2-1/2" PWDR MTL BRNZ
Part # 301394
BDI # 524506
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489044