AA-2102-3
Description
AA-2102-3 SLEEVE BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
B-2834-24
Description
B-2834-24 SLEEVE BEARING ; 1.753"X2.129"X3" PWDR MTL BRNZ
Part # 301414
BDI # 524526
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
3
Global Part Number GPN:
489066
SS-5668-22
Description
SS-5668-22 SLEEVE BEARING ; 1.754"X2.129"X1-3/8" POWDR MTL BRNZ
Part # 401509
BDI # 525186
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
34.925
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
54.077
SS-5668-32
Description
SS-5668-32 SLEEVE BEARING ; SINTERED BRONZE 1-3/4X2-1/8X2
Part # SS-5668-32
BDI # 18136344
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
54.077
Nominal Outside Diameter - Millimeter:
53.975
SS-5668-48
Description
SS-5668-48 SLEEVE BEARING ; SINTERED BRONZE 1-3/4X2-1/8X3
Part # SS-5668-48
BDI # 18136346
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
54.077
Nominal Outside Diameter - Millimeter:
53.975