BH 20LS
Description
BH 20LS SPHERICAL PLAIN BEARING ; 1-1/4" BORE 15/16" HOUSING WID 2-3/8" OD
Part # 1852005000
BDI # 349343
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39524
Self Aligning:
Yes
FLBG 16
Description
FLBG 16 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1811600000
BDI # 356290
Features
Enclosure:
Open
Housing Width - Millimeter:
22.225
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Other Features:
3 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39498
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39523
Self Aligning:
Yes
BTS 20LS
Description
BTS 20LS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 7/8" HSG WID 2-3/8" OD
Part # 1842005000
BDI # 349384
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22.225
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39520
Self Aligning:
Yes
ST-4076-2
Description
ST-4076-2 THRUST WASHER BEARING ; 1.265"X2.375"X1/16" PWDR MTL BRNZ
Part # 402456
BDI # 525440
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.375
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
31.75
Other Features:
Self-Lubricating
Global Part Number GPN:
491991