SS-7288-32
Description
SS-7288-32 SLEEVE BEARING ; SINTERED BRONZE 2-1/4X2-3/4X2
Part # SS-7288-32
BDI # 18137329
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.755
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
69.977
Nominal Outside Diameter - Millimeter:
69.85
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.755
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
69.977
SS-7688-48
Description
SS-7688-48 SLEEVE BEARING ; SINTERED BRONZE 2-3/8X2-3/4X3
Part # SS-7688-48
BDI # 18137333
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.755
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
69.977
Nominal Outside Diameter - Millimeter:
69.85
SS-7688-40
Description
SS-7688-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/8X2-3/4X2-1/2
Part # SS-7688-40
BDI # 18137332
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.755
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
69.977
Nominal Outside Diameter - Millimeter:
69.85
SS-7688-32
Description
SS-7688-32 SLEEVE BEARING ; SINTERED BRONZE 2-3/8X2-3/4X2
Part # SS-7688-32
BDI # 18137331
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.755
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
69.977
Nominal Outside Diameter - Millimeter:
69.85