ZKLN1242-2RS-PE
        
            Description
            
            ZKLN1242-2RS-PE VIS A BILLES ; SUPPORT ROULEMENT
    
Part # ZKLN1242-2RS-PE
BDI # 1412272
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.654
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                60 Degree
                        
        
                            Other Features:
                            
                                Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
                            Raceway Style:
                            
                                Not Applicable
                        
        
6309TBR12P4
        
            Description
            
            6309TBR12P4 PRECISION DEEP GRV BALL BRG ; 45MM BORE 100MM OD 25MM W 1-ROW
    
Part # 6309TBR12P4
BDI # 1186798
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.937
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                0 Degree
                        
        
                            Other Features:
                            
                                Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
                        
        
                            Cage Material:
                            
                                Phenolic
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
                            Raceway Style:
                            
                                Not Applicable
                        
        
90BTR10STYNDBLP4A
        
            Description
            
            90BTR10STYNDBLP4A AC THRUST BALL BEARING ; 90MM BOREX140MM ODX45 MM W
    
Part # 90BTR10STYNDBLP4A
BDI # 21737286
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.512
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                40 Degree
                        
        
                            Other Features:
                            
                                Angular Contact Thrust Bearing | High Speed
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Number of Bearings:
                            
                                2 (1 Pair)
                        
        
                            Raceway Style:
                            
                                2 Rib Inner Ring and 1 Rib Outer Ring
                        
        
7018CTYNSULP4
        
            Description
            
            7018CTYNSULP4 PRECISION AC BALL BEARING ; 90MM ID X 140MM OD X 24MM SNG ROW
    
Part # 7018CTYNSULP4
BDI # 20306759
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.512
                        
        
                            Flush Ground:
                            
                                Yes
                        
        
                            Contact Angle:
                            
                                15 Degree
                        
        
                            Other Features:
                            
                                Single Row | Angular Contact | Super Precision
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
                            Raceway Style:
                            
                                1 Rib Outer Ring
                        
        
6307TBR12P4
        
            Description
            
            6307TBR12P4 PRECISION DEEP GRV BALL BRG ; 35MM BORE 80MM OD 21MM W 1-ROW
    
Part # 6307TBR12P4
BDI # 1186771
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.15
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                0 Degree
                        
        
                            Other Features:
                            
                                Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
                        
        
                            Cage Material:
                            
                                Phenolic
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
                            Raceway Style:
                            
                                Not Applicable