SC04A90NPX1
Description
SC04A90NPX1 RADIAL BALL BEARING ; NON RETURNABLE 22MM ID 62MM OD 15MM W
Part # SC04A90NPX1
BDI # 1229263
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Rolling Element:
Ball Bearing
60/22LLBP5
Description
60/22LLBP5 DEEP GROOVE BALL BRG ; 22MMX44MMX12MM
Part # 60/22LLBP5
BDI # 1204135
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
63/22CX1/22.5C3PX1
Description
63/22CX1/22.5C3PX1 DEEP GROOVE BALL BRG ; NON RETURNABLE 22.5MM ID 56MM OD 16MM W
Part # 63/22CX1/22.5C3PX1
BDI # 1207733
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Round Bore | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
60/22ZZP5
Description
60/22ZZP5 DEEP GROOVE BALL BRG ; 22MMX44MMX12MM
Part # 60/22ZZP5
BDI # 1204141
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable