Page 1 of 2

Next

Compare
MM9310WI 2H QUH

COMPARE

MM9310WI 2H QUH

Description
MM9310WI 2H QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 1-1/2" ID

TIMKEN

Part # MM9310WI2HQUH

BDI # 1425528

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9310WI 2H DUH

COMPARE

MM9310WI 2H DUH

Description
MM9310WI 2H DUH PRECISION BALL BEARING ; EA = PAA/SET 1-1/2" ID 2.835" OD

TIMKEN

Part # MM9310WI2HDUH

BDI # 1366934

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
38TAC72CSUC11PN7

COMPARE

38TAC72CSUC11PN7

Description
38TAC72CSUC11PN7 AC THRUST BALL BEARING ; 38.1MM BOREX72MM ODX15.875MM W

NSK

Part # 38TAC72CSUC11PN7

BDI # 24441078

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9310WI2H QUH FS737

COMPARE

MM9310WI2H QUH FS737

Description
MM9310WI2H QUH FS737 PRECISION BALL BRG ; NON-RETURNABLE

TIMKEN

Part # MM9310WI2H QUH FS737

BDI # 1366935

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
38TAC72BDUC11PN7B

COMPARE

38TAC72BDUC11PN7B

Description
38TAC72BDUC11PN7B AC BALL BEARING ; POR 38.1MM BOREX72MM ODX31.75MM W

NSK

Part # 38TAC72BDUC11PN7B

BDI # 24665889

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY