MM155EX CR DU 150
Description
MM155EX CR DU 150 PRECISION BALL BEARING ; POR EA = PAA/SET 2-3/4"ID 4-3/4" OD
Part # MM155EX CR DU 150
BDI # 1366711
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM155EX CR DU 300
Description
MM155EX CR DU 300 PRECISION BALL BEARING ; POR EA = PAA/SET
Part # MM155EX CR DU 300
BDI # 1366712
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring