718/530 AMB/P5

COMPARE

718/530 AMB/P5

Description
718/530 AMB/P5

SKF

Part # 718/530 AMB/P5

BDI # 1265676

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
78/530ASUA135P5

COMPARE

78/530ASUA135P5

Description
78/530ASUA135P5 AC BALL BEARING ; NON RETURNABLE 530MM BX650MM ODX56MM W

NSK

Part # 78/530ASUA135P5

BDI # 24665432

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Angular Contact
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY