234718-M-SP

COMPARE

234718-M-SP

Description
234718-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 234718-M-SP

BDI # 18101094

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact | Special Precision | Double Direction
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
562018M/GNP4

COMPARE

562018M/GNP4

Description
562018M/GNP4 ANG CONT THRUST BALL BRG ; NON-RETURNABLE 93MMX140MMX60MM

NTN

Part # 562018M/GNP4

BDI # 1204011

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Large Side Diameter Type
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY