718/670 AMB/P5

COMPARE

718/670 AMB/P5

Description
718/670 AMB/P5

SKF

Part # 718/670 AMB/P5

BDI # 1267957

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact | Inner Ring Centered
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
68/670MC3P6

COMPARE

68/670MC3P6

Description
68/670MC3P6 DEEP GROOVE BALL BEARING ; POR 670MM BOREX820MM ODX69MM W 1-ROW

NSK

Part # 68/670MC3P6

BDI # 24665351

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C3 Clearance
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
68/710MC3P6

COMPARE

68/710MC3P6

Description
68/710MC3P6 BALL BEARING ; PRICE ON REQUEST

NSK

Part # 68/710MC3P6

BDI # 25264692

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 34.252
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | C3 Clearance
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY