71956 ACDGA/P4A
Description
71956 ACDGA/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71956 ACDGA/P4A
BDI # 1421694
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71956-E-T-P4S-UL
Description
B71956-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71956-E-T-P4S-UL
BDI # 18101774
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71956 ACD/P4ADGA
Description
71956 ACD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 71956 ACD/P4ADGA
BDI # 22785183
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
71956-MP-P6
Description
71956-MP-P6 ANGULAR CONTACT BALL BEARING ; POR NON RETURNABLE 280MM ID X 380MM OD
Part # 71956-MP-P6
BDI # 1151591
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
B71956-E-T-P4S-UM
Description
B71956E.T.P4S.UM ; SPINDLE BALL BEARING
Part # 4026677122773
BDI # 18101775
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring