VKBC 20018

COMPARE

VKBC 20018

Description
VKBC 20018 HUB WHEEL BRG ; HUB BEARING UNIT 1 BALL

SKF

Part # VKBC 20018

BDI # 1422453

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: Yes

Contact Angle: 40 Degree | 35 Degree
Other Features: Double Row Thrust Pack | Angular Contact
Cage Material: Phenolic | Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
234708-M-SP

COMPARE

234708-M-SP

Description
234708 M SP ; ANGULAR CONTACT BALL BEARING

FAG

Part # 4012801488006

BDI # 18101088

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact | Special Precision | Double Direction
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY