MM115EXCR250DU

COMPARE

MM115EXCR250DU

Description
MM115EXCR250DU PRECISION BALL BEARING ; POR NON-RETURNABLE EA = PAA/SET

TIMKEN

Part # MM115EXCR250DU

BDI # 1366707

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9313WI 5H DUH

COMPARE

MM9313WI 5H DUH

Description
MM9313WI 5H DUH PRECISION BALL BEARING ; EA = PAA/SET

TIMKEN

Part # MM9313WI5HDUH

BDI # 1366940

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9313WI 5H QUH

COMPARE

MM9313WI 5H QUH

Description
MM9313WI 5H QUH PRECISION BALL BEARING ; EA = PAA/SET 2-1/4" ID

TIMKEN

Part # MM9313WI5HQUH

BDI # 1366941

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM115EX 350 C1

COMPARE

MM115EX 350 C1

Description
MM115EX 350 C1

TIMKEN

Part # MM115EX 350 C1

BDI # 19287922

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Nylon
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
57TAC90ASUC11PN7B

COMPARE

57TAC90ASUC11PN7B

Description
57TAC90ASUC11PN7B BALL BEARING ; 2-1/4" BORE 3.543" OD 5/8" WD

NSK

Part # 57TAC90ASUC11PN7B

BDI # 1186041

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | Standard Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY