Page 1 of 26

Next

Compare
71803 CD/P4DBA

COMPARE

71803 CD/P4DBA

Description
71803 CD /P4DBA ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 71803 CD/P4DBA

BDI # 1264905

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7000 ACDGA/P4A

COMPARE

7000 ACDGA/P4A

Description
7000 ACDGA /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 7000 ACDGA/P4A

BDI # 1417764

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7000 CDGA/P4A

COMPARE

7000 CDGA/P4A

Description
7000 CDGA /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 7000 CDGA/P4A

BDI # 1417779

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7000CTRDULP3

COMPARE

7000CTRDULP3

Description
7000CTRDULP3 PRECISION AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW

NSK

Part # 7000CTRDULP3

BDI # 1413096

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are Iso 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
EC-6000LLHAPX20V34

COMPARE

EC-6000LLHAPX20V34

Description
EC-6000LLHAPX20V34 BALL BEARING ; 10MM ID 26MM OD 8MM W SINGLE ROW

NTN

Part # EC-6000LLHAPX20V34

BDI # 1216849

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY