MMN525BS57PP DM
Description
MMN525BS57PP DM PRECISION BALL BEARING ; SCREW SUPER PREC
Part # MMN525BS57PP DM
BDI # 1366963
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BSN2557DDUHP2B
Description
BSN2557DDUHP2B BALL SCREW SUPPORT BRG ; 25MM BOREX57MM ODX28MM W 2-ROW
Part # BSN2557DDUHP2B
BDI # 24665473
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSN2557DDUHP2BDT
Description
BSN2557DDUHP2BDT BALL SCREW SUPPORT BRG ; 25MM BOREX57MM ODX56MM W 2-ROW
Part # BSN2557DDUHP2BDT
BDI # 24665463
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring