MM9311WI 3H QUH
Description
MM9311WI 3H QUH PRECISION BALL BEARING ; EA = PAA/SET 1-3/4" ID 3" OD 2-1/2" WD
Part # MM9311WI3HQUH
BDI # 1366938
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
MM9311WI 3H DUH
Description
MM9311WI 3H DUH PRECISION BALL BEARING ; EA = PAA/SET 1-3/4" ID 3" OD 1-1/4" WD
Part # MM9311WI3HDUH
BDI # 1366937
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM9311WI3H QUH FS737
Description
MM9311WI3H QUH FS737 BALL BEARING ; SCREW SUPER PRECISION
Part # MM9311WI3H QUH FS737
BDI # 1366939
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
MM9311WI3HDUHFS381A
Description
MM9311WI3HDUHFS381A PRECISION BALL BRG ; POR SCREW SUPER
Part # MM9311WI3HDUHFS381A
BDI # 24625852
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
44TAC76BDUC11PN7B
Description
44TAC76BDUC11PN7B AC BALL BEARING ; POR 44.475MM BOREX76.2MM ODX31.75MM W
Part # 44TAC76BDUC11PN7B
BDI # 24665890
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring