D/W R3-2Z/P6

COMPARE

D/W R3-2Z/P6

Description
SKF D/W R3-2Z/P6

SKF

Part # D/W R3-2Z/P6

BDI # 1301577

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.512
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
79M6ADB/GMP5

COMPARE

79M6ADB/GMP5

Description
79M6ADB/GMP5 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 6MM ID 15MM OD 10MM W

NTN

Part # 79M6ADB/GMP5

BDI # 1213570

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY