MM9321WI3 QUH

COMPARE

MM9321WI3 QUH

Description
MM9321WI3 QUH BALL BEARING ; SUPERPRECISION

TIMKEN

Part # MM9321WI3QUH

BDI # 1366945

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 5.709
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9321WI3DUH

COMPARE

MM9321WI3DUH

Description
MM9321WI3DUH PRECISION BALL BEARING ; EA = PAA/SET

TIMKEN

Part # MM9321WI3DUH

BDI # 1366946

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 5.709
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9321WI3 DUL

COMPARE

MM9321WI3 DUL

Description
MM9321WI3 DUL PRECISION BALL BEARING ; NON-RETURNABLE

TIMKEN

Part # MM9321WI3 DUL

BDI # 25025768

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 5.709
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
101TAC145ASUC11PN7B

COMPARE

101TAC145ASUC11PN7B

Description
101TAC145ASUC11PN7B AC BALL BEARING ; 101.6MM BOREX145MM ODX22.225MM W

NSK

Part # 101TAC145ASUC11PN7B

BDI # 1183372

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 5.709
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | Standard Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY