79M6ADB/GMP5
Description
79M6ADB/GMP5 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 6MM ID 15MM OD 10MM W
Part # 79M6ADB/GMP5
BDI # 1213570
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring