608ZZ/7.938PX2
Description
608ZZ/7.938PX2/5C DEEP GROOVE BALL BRG ; MINIATURE BALL BEARING
Part # 608ZZ/7.938PX2
BDI # 17144075
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2MM9300WICRDUL
Description
2MM9300WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM9300WICRDUL
BDI # 1334312
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7900CTYNDULP4
Description
7900CTYNDULP4 PRECISION AC BALL BEARING ; 10MM BOREX22MM ODX6MM W 1-ROW
Part # 7900CTYNDULP4
BDI # 23185819
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71900-C-T-P4S-UL
Description
B71900-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71900-C-T-P4S-UL
BDI # 1154993
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71900-C-2RSD-T-P4S-DUL
Description
B71900-C-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71900-C-2RSD-T-P4S-DUL
BDI # 1154990
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring