71803 CD/P4DBA
Description
71803 CD /P4DBA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 71803 CD/P4DBA
BDI # 1264905
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7000 ACDGA/P4A
Description
7000 ACDGA /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7000 ACDGA/P4A
BDI # 1417764
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7000 CDGA/P4A
Description
7000 CDGA /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7000 CDGA/P4A
BDI # 1417779
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7000CTRDULP3
Description
7000CTRDULP3 PRECISION AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000CTRDULP3
BDI # 1413096
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are Iso 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
EC-6000LLHAPX20V34
Description
EC-6000LLHAPX20V34 BALL BEARING ; 10MM ID 26MM OD 8MM W SINGLE ROW
Part # EC-6000LLHAPX20V34
BDI # 1216849
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable