2MM230WICRDUL
Description
2MM230WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX
Part # 2MM230WICRDUL
BDI # 1333842
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7230CTRDUMP4
Description
7230CTRDUMP4 PRECISION AC BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW
Part # 7230CTRDUMP4
BDI # 19372524
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7230A5TRDULP4
Description
7230A5TRDULP4 PRECISION AC BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW
Part # 7230A5TRDULP4
BDI # 1187718
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7230CTRDULP4
Description
7230CTRDULP4 PRECISION AC BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW
Part # 7230CTRDULP4
BDI # 1187721
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7230-C-T-P4S-UL
Description
B7230-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7230-C-T-P4S-UL
BDI # 21856907
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring