MM30EXCR5DU
Description
MM30EXCR5DU PRECISION BALL BEARING ; POR EA = PAA/SET
Part # MM30EXCR5DU
BDI # 1366802
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.5
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Double Row | Special Angular Contact | Tight Adjustment on the Outer Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable