MM9313WI 5H DUH
Description
MM9313WI 5H DUH PRECISION BALL BEARING ; EA = PAA/SET
Part # MM9313WI5HDUH
BDI # 1366940
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7011A5TRDUDMP4Y
Description
7011A5TRDUDMP4Y PRECISION AC BALL BRG ; 55MM BOREX90MM ODX18MM W 1-ROW
Part # 7011A5TRDUDMP4Y
BDI # 21451768
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM9313WI 5H QUH
Description
MM9313WI 5H QUH PRECISION BALL BEARING ; EA = PAA/SET 2-1/4" ID
Part # MM9313WI5HQUH
BDI # 1366941
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
57TAC90ASUC11PN7B
Description
57TAC90ASUC11PN7B BALL BEARING ; 2-1/4" BORE 3.543" OD 5/8" WD
Part # 57TAC90ASUC11PN7B
BDI # 1186041
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | Standard Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring