6004ZC3

COMPARE

6004ZC3

Description
6004ZC3 DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM W SINGLE SHIELDED

NTN

Part # 6004ZC3

BDI # 1204572

Features

Enclosure: 1 Metal Shield
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C3 Clearance | Exxon Polyrex EM Prelubricant
Global Part Number GPN: 265
Cage Material: Steel
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6311-2RS1/HC5C3WT

COMPARE

6311-2RS1/HC5C3WT

Description
6311-2RS1/HC5C3WT DEEP GROOVE BALL BRG

SKF

Part # 6311-2RS1/HC5C3WT

BDI # 1262998

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6028-RS1/HC5

COMPARE

6028-RS1/HC5

Description
6028-RS1/HC5 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6028-RS1/HC5

BDI # 1255480

Features

Enclosure: 1 Seal
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Corrosion Resistant Ball
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY