3MM9130WICRSUL

COMPARE

3MM9130WICRSUL

Description
3MM9130WICRSUL PRECISION BALL BEARING ; NON-RETURNABLE 150MM ID 225MM OD 35MM WD

TIMKEN

Part # 3MM9130WICRSUL

BDI # 22604495

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7028CTRDULP3 W/OIL SLOT

COMPARE

7028CTRDULP3 W/OIL SLOT

Description
7028CTRDULP3 W/OIL SLOT ANG CNTCT

NSK

Part # 7028CTRDULP3 W/OIL SLOT

BDI # 21563106

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | With Oil Slot
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
JM205PP C3 FS57658Q

COMPARE

JM205PP C3 FS57658Q

Description
JM205PP C3 FS57658Q PRECISION BALL BRG ; 0.9843" ID X 2.0472" OD X 0.5906" WD

TIMKEN

Part # JM205PP C3 FS57658Q

BDI # 1360688

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Single Row | Deep Groove | Extra Loose Internal Fit
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Flush Ground: No
Cage Material: Nylon
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY