ZKLF50115-2RS-PE
Description
ZKLF50115-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLF50115-2RS-PE
BDI # 1179013
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2MMC207WICRDUL
Description
2MMC207WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MMC207WICRDUL
BDI # 1334671
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7030 CDGB/P4A
Description
7030 CDGB /P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7030 CDGB/P4A
BDI # 1259262
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7207CGD2/GLP4
Description
7207CGD2/GLP4 ANGULAR CONTACT BALL BRG ; 35MM X72MMX34MM
Part # 7207CGD2/GLP4
BDI # 1212524
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7207 CD/P4ADGB
Description
7207 CD /P4ADGB ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7207 CD/P4ADGB
BDI # 1265577
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring