80BAR10STYNDBELP4A
Description
80BAR10STYNDBELP4A AC THRUST BALL BRG ; 80MM BOREX125MM ODX40.5MM W
Part # 80BAR10STYNDBELP4A
BDI # 22998933
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | NSK Robust Series | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BTM 80 B/DBAVQ496
Description
BTM 80 B /DBAVQ496 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BTM 80 B/DBAVQ496
BDI # 1300216
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HTA016UAT2DBP4LV1
Description
HTA016UAT2DBP4LV1 ANGULAR CONTACT BRG
Part # HTA016UAT2DBP4LV1
BDI # 23237370
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
80BAR10ETYNDBELP4Y
Description
80BAR10ETYNDBELP4Y AC BALL BEARING ; 80MM BOREX125MM ODX40.5MM W
Part # 80BAR10ETYNDBELP4Y
BDI # 23755611
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | EQTF Ball | NSK Robust Series | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HTA016UAT2DB/GNUP-21
Description
HTA016UAT2DB/GNUP-21 ANGULAR CONTACT BRG, DUPLEX (SMARTCATALOG)
Part # HTA016UAT2DB/GNUP-21
BDI # 25265221
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring