742016/GNP4
Description
742016/GNP4 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 742016/GNP4
BDI # 1213405
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
45 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7320CP5
Description
7320CP5 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 100MM ID 215MM OD 47MM W
Part # 7320CP5
BDI # 1213352
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Conrad Type | Hybrid
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable