7324BEAMRSUCNBP6

COMPARE

7324BEAMRSUCNBP6

Description
7324BEAMRSUCNBP6 AC BALL BEARING ; 120MM BOREX260MM ODX55MM W POR NON RET

NSK

Part # 7324BEAMRSUCNBP6

BDI # 24665429

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Angular Contact | Machined Cage | Rolling Element Riding
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
324S-HYB#3

COMPARE

324S-HYB#3

Description
324S-HYB 3 CERAMIC BALL BRG ; 120MM IDX260MM ODX55MMW

SKF

Part # 324S-HYB#3

BDI # 22777598

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY