Page 1 of 26

Next

Compare
6307TBR12P4

COMPARE

6307TBR12P4

Description
6307TBR12P4 PRECISION DEEP GRV BALL BRG ; 35MM BORE 80MM OD 21MM W 1-ROW

RHP BEARING

Part # 6307TBR12P4

BDI # 1186771

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : In stock
Loading Price
QTY
71903 ACD/P4ATBTB

COMPARE

71903 ACD/P4ATBTB

Description
71903 ACD /P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 71903 ACD/P4ATBTB

BDI # 1268441

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
71807 ACD/P4TBTL

COMPARE

71807 ACD/P4TBTL

Description
71807 ACD /P4TBTL ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 71807 ACD/P4TBTL

BDI # 1264922

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity Basic Design | Annular Groove With Two Lubrication Holes On The Non-Thrust Side Of The Outer Ring And Two Annular Grooves Fitted With O-Rings In The Outer Ring
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MM211WICR

COMPARE

2MM211WICR

Description
2MM211WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 2MM211WICR

BDI # 1333703

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7211 ACDGA/HCP4A

COMPARE

7211 ACDGA/HCP4A

Description
7211 ACDGA /HCP4A ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID

SKF

Part # 7211 ACDGA/HCP4A

BDI # 1295197

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY