Page 1 of 3

Next

Compare
BA2B 246033

COMPARE

BA2B 246033

Description
BA2B 246033 ANGULAR CONTACT BALL BEARING

SKF

Part # BA2B 246033

BDI # 1422452

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Flush Ground: Yes

Contact Angle: 40 Degree | 35 Degree
Other Features: Double Row Thrust Pack | Angular Contact
Cage Material: Phenolic | Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6315 Y/C782

COMPARE

6315 Y/C782

Description
6315 Y /C782 ANG CONTACT BALL BRG ; NON-RETURNABLE ABEC-5 PRECISION

SKF

Part # 6315 Y/C782

BDI # 1261575

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Ball Guided
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6315L1P5

COMPARE

6315L1P5

Description
6315L1P5 PRECISION BALL BEARING

NTN

Part # 6315L1P5

BDI # 17145235

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
VKBC 20019

COMPARE

VKBC 20019

Description
VKBC 20019 VKBC20019 AC BALL BRG ; NON-RETURNABLE

SKF

Part # VKBC 20019

BDI # 1422455

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Flush Ground: Yes

Contact Angle: 40 Degree | 35 Degree
Other Features: Double Row Thrust Pack | Angular Contact
Cage Material: Phenolic | Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6315TBR12P4

COMPARE

6315TBR12P4

Description
6315TBR12P4 PRECISION DEEP GRV BALL BRG ; 75MM BORE 160MM OD 37MM W 1-ROW

RHP BEARING

Part # 6315TBR12P4

BDI # 1186879

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY