7326 BGAM

COMPARE

7326 BGAM

Description
7326 BGAM ANG CONTACT BALL BRG

SKF

Part # 7326 BGAM

BDI # 22782700

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact | Machined Window Type Cage
Cage Material: Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7326B/7326CDBCA51P5

COMPARE

7326B/7326CDBCA51P5

Description
7326B/7326CDBCA51P5 ; ANGULAR CONTACT

NSK

Part # 029176808448

BDI # 18208569

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Steel
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY