6318TBR30P4
Description
6318TBR30P4 PRECISION DEEP GRV BALL BRG ; 90MM BORE 190MM OD 43MM W 1-ROW
Part # 6318TBR30P4
BDI # 17762189
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6318-M-P6-J20AA-R95-120
Description
6318-M-P6-J20AA-R95-120 BALL BEARING ; NON-RETURNABLE SGL ROW DEEP GROOVE
Part # 6318-M-P6-J20AA-R95-120
BDI # 21856567
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Special Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C4 Clearance | Aluminum Oxide Coated External Surfaces Of Outer Ring
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C4 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7318BEAMRSUGAP6
Description
7318BEAMRSUGAP6 AC BALL BEARING ; 90MM BOREX190MM ODX43MM W POR NON RET
Part # 7318BEAMRSUGAP6
BDI # 24665425
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact | Machined Cage | Rolling Element Riding
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring