105BTR10STYNDBELP-01
Description
105BTR10STYNDBELP-01 AC BALL BEARING
Part # 105BTR10STYNDBELP-01
BDI # 24666662
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring