324S-HYB#3
Description
324S-HYB#3 CERAMIC BALL BRG ; 120MM IDX260MM ODX55MMW
Part # 324S-HYB#3
BDI # 22777598
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7324BEAMRSUCNBP6
Description
7324BEAMRSUCNBP6 AC BALL BEARING ; 120MM BOREX260MM ODX55MM W POR NON RET
Part # 7324BEAMRSUCNBP6
BDI # 24665429
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Angular Contact | Machined Cage | Rolling Element Riding
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring