7311CTDULP4
Description
7311CTDULP4 PRECISION AC BALL BEARING ; 55MM BOREX120MM ODX58MM W 1-ROW
Part # 7311CTDULP4
BDI # 1187797
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7311CTDUMP4
Description
7311CTDUMP4 PRECISION AC BALL BEARING ; 55MM BOREX120MM ODX58MM W 1-ROW
Part # 7311CTDUMP4
BDI # 1187798
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6326ZZC3P6
Description
6326ZZC3P6 DEEP GROOVE BALL BEARING ; 130MM BOREX280MM ODX58MM W 1-ROW
Part # 6326ZZC3P6
BDI # 17757942
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2MM311WICRDUL
Description
2MM311WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM311WICRDUL
BDI # 1333880
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7016T1DB+14D2CS#01
Description
7016T1DB+14D2CS#01 ANGULAR CONT BALL BRG ; NON-RETURNABLE 80MM X125MMX44MM
Part # 7016T1DB+14D2CS#01
BDI # 1210944
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | CS01 Special Clearance
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring