MM165EX CR 200 DU
Description
MM165EX CR 200 DU PRECISION BALL BEARING ; POR EA = PAA/SET
Part # MM165EX CR 200 DU
BDI # 1366715
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM165EXCR400DU
Description
MM165EXCR400DU PRECISION BALL BEARING ; POR EA = PAA/SET
Part # MM165EXCR400DU
BDI # 1366716
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring